SLU-125
Ilsco Terminals, SLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLU-125

Ilsco Terminals, SLU Series
In stock
Item Number
SLU-125
MFG Item Number
SLU-125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SLU Series
Item #
SLU-125
CU MEC 1/0-6 17/64 B UL CSA

SLU Series Information

  • Provides Maximum Conductivity and Strength
  • Save Space and Reduces Installation Time
  • Permits Inventories to be Kept to a Minimum
  • Copper Mechanical Lugs, One Conductor, One Hole

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLU-125
Item Number SLU-125
Manufacturer Ilsco
Product Series SLU
Family Series Ilsco Terminals, SLU Series
Min Conductor Range 6 AWG
Max Conductor Range 1/0 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
RoHS Compliant Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved