SLU-35
Ilsco Terminals, SLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLU-35

Ilsco Terminals, SLU Series
In stock
Item Number
SLU-35
MFG Item Number
SLU-35
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SLU Series
Item #
SLU-35
Mechanical Lug, #10 Hole, 6-14AWG &

SLU Series Information

  • Provides Maximum Conductivity and Strength
  • Save Space and Reduces Installation Time
  • Permits Inventories to be Kept to a Minimum
  • Copper Mechanical Lugs, One Conductor, One Hole

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLU-35
Item Number SLU-35
Manufacturer Ilsco
Product Series SLU
Family Series Ilsco Terminals, SLU Series
Min Conductor Range 14 AWG
Max Conductor Range 6 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
RoHS Compliant Yes
Net Weight 0.02 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved