SPA-1000
Ilsco Terminals, SPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPA-1000

Ilsco Terminals, SPA Series
In stock
Item Number
SPA-1000
MFG Item Number
SPA-1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SPA Series
Item #
SPA-1000
AL MEC SPLICER 1000-500 T UL C SA

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPA-1000
Item Number SPA-1000
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Wire Size 1,000 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil, 800 kcmil, 900 kcmil
Wire Range 500-1,000 kcmil
Housing Material Aluminum
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Type Box
Package Quantity 1
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 2.184 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved