SPA-250
Ilsco Terminals, SPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPA-250

Ilsco Terminals, SPA Series
In stock
Item Number
SPA-250
MFG Item Number
SPA-250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SPA Series
Item #
SPA-250
AL MEC SPLICER 250-6 T UL CSA

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPA-250
Item Number SPA-250
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Connection Type Mechanical
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-250 kcmil
Housing Material Aluminum
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Type Box
Package Quantity 1
Approvals UL
RoHS Compliant Yes
Net Weight 0.115 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved