The store will not work correctly when cookies are disabled.
SPSS-6
Ilsco Grounding, SP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZ MEC 2/0-2 STUD 1/2-13-1 1/ 4 UL
- Permits Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Ensures Reliability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPSS-6 |
Item Number |
SPSS-6 |
Manufacturer |
Ilsco |
Product Series |
SP |
Family Series |
Ilsco Grounding, SP Series |
Type |
Male Stud |
Min Conductor Size |
2 AWG |
Max Conductor Size |
2/0 AWG |
Conductor Size Range |
2-2/0 AWG |
Number of Conductors |
1 |
Material |
Bronze |
For Use With |
Busbar, Fence Posts, Steel Structure |
Stud Size |
1/2-13 |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0.27 lbs |
Gross Weight |
0.265 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved