TA-2-B2
Ilsco Terminals, TA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA-2-B2

Ilsco Terminals, TA Series
In stock
Item Number
TA-2-B2
MFG Item Number
TA-2-B2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TA Series
Item #
TA-2-B2
AL MECH 2-14 17/64 T UL CSA BAG OF2

TA Series Information

  • Suitable for use with Either Copper or Aluminum Conductors
  • Manufactured from High Strength 6061‑T6 Aluminum Alloy
  • Provides Low Contact Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA-2-B2
Item Number TA-2-B2
Manufacturer Ilsco
Product Series TA
Family Series Ilsco Terminals, TA Series
Min Conductor Range 14 AWG
Max Conductor Range 2 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Comments Bag of 2
Net Weight 0 lbs
Gross Weight 0.047 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved