TB-CUT40CU-IS
Ilsco Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB-CUT40CU-IS

Ilsco Electric Power Tools
In stock
Item Number
TB-CUT40CU-IS
MFG Item Number
TB-CUT40CU-IS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
TB-CUT40CU-IS
Battery Powered In-Line Cutting Tool

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TB-CUT40CU-IS
Item Number TB-CUT40CU-IS
Manufacturer Ilsco
Family Series Ilsco Electric Power Tools
Cutting Capacity 1.5 "
Power Source 18 VDC 2 Ah Li-ion
LED Work Light No
Charger Voltage 120 VAC
Head Rotation (Degrees) 360 °
RoHS Compliant Yes
Net Weight 6.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved