TTGC-2
Ilsco Grounding, TTGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TTGC-2

Ilsco Grounding, TTGC Series
In stock
Item Number
TTGC-2
MFG Item Number
TTGC-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, TTGC Series
Item #
TTGC-2
BRZ MEC 2/0STR-8SOL

TTGC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TTGC-2
Item Number TTGC-2
Manufacturer Ilsco
Product Series TTGC
Family Series Ilsco Grounding, TTGC Series
Number of Conductors 1
Maximum Conductor Size 2/0 AWG
Minimum Conductor Size 8 AWG
Material Bronze
Compression Style Bolt Lug
Conductor Size Range 8 - 2/0 AWG
For Use With Transformer
Built-In Strain Relief No
Mounting Bolt - 1/2 "
Direct Burial No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.208 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved