TTGC-4TN
Ilsco Grounding, TTGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TTGC-4TN

Ilsco Grounding, TTGC Series
In stock
Item Number
TTGC-4TN
MFG Item Number
TTGC-4TN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, TTGC Series
Item #
TTGC-4TN
BRZ MEC 1STR-10SOL

TTGC Series Information


Specifications

Specifications
Manufacturer Part Number TTGC-4TN
Item Number TTGC-4TN
Manufacturer Ilsco
Product Series TTGC
Family Series Ilsco Grounding, TTGC Series
Number of Conductors 1
Maximum Conductor Size 1 AWG
Minimum Conductor Size 10 AWG
Material Tin Plated Bronze
Compression Style Bolt Lug
Conductor Size Range 10 - 1 AWG
For Use With Transformer
Built-In Strain Relief No
Mounting Bolt - 1/2 "
Direct Burial No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved