VT-4-S
Ilsco Terminals, VT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT-4-S

Ilsco Terminals, VT Series
In stock
Item Number
VT-4-S
MFG Item Number
VT-4-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, VT Series
Item #
VT-4-S
CU MEC 4-14 15/64-1/2 B UL CSA

VT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VT-4-S
Item Number VT-4-S
Manufacturer Ilsco
Product Series VT
Family Series Ilsco Terminals, VT Series
Min Conductor Range 14 AWG
Max Conductor Range 4 AWG
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.037 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved