The store will not work correctly when cookies are disabled.
WM-103-W-09
Ilsco Wire Identification, Slide/Snap-On Series
MFG Item Number
WM-103-W-09
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Slide/Snap-On Series
SNAP-ON WIRE MARK, 0-9 WHITE
Slide/Snap-On Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WM-103-W-09 |
Item Number |
WM-103-W-09 |
Manufacturer |
Ilsco |
Product Series |
Slide/Snap-On |
Family Series |
Ilsco Wire Identification, Slide/Snap-On Series |
Material |
PVC |
Material Description |
Rigid |
Max Service Temp (F) |
-22-140 °F |
Color |
White |
Special Properties |
Snap-On |
Legend |
0-9 |
Quantity |
0 |
Net Weight |
0 lbs |
Gross Weight |
0.012 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved