XE-050-1S1X-D
Ilsco Surge Protective Devices (SPDs), XE Type 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XE-050-1S1X-D

Ilsco Surge Protective Devices (SPDs), XE Type 2 Series
In stock
Item Number
XE-050-1S1X-D
MFG Item Number
XE-050-1S1X-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), XE Type 2 Series
Item #
XE-050-1S1X-D
SPD-XE-SPLIT-D50-240-3W+G-FIL

XE Type 2 Series Information

Features
  • Commercial & industrial surge protection, up to 7 protection modes
  • Compact NEMA polycarbonate enclosure
  • Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
  • Surge current strength up to 100 kA
  • UL 1283 electrical noise filter
  • UL 1449 Listed with advanced safety features
  • Ten year warranty
Benefits
  • Protects equipment downstream of electrical service entrance
  • Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes, 100 kA unit provides extended service life
  • Protects critical commercial and industrial equipment
  • Product longevity in the most demanding environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XE-050-1S1X-D
Item Number XE-050-1S1X-D
Manufacturer Ilsco
Product Series XE Type 2
Family Series Ilsco Surge Protective Devices (SPDs), XE Type 2 Series
Line Voltage 120 VAC, 240 VAC Split Phase
Surge Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 2
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Alarm Contacts Yes
End of Life Indicator Yes
NEMA Rating NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved