The store will not work correctly when cookies are disabled.
XE-050-3N4X-D
Ilsco Surge Protective Devices (SPDs), XE Type 2 Series
In stock
Item Number
XE-050-3N4X-D
MFG Item Number
XE-050-3N4X-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), XE Type 2 Series
SPD-XE-DELTA-D50-480-3W+G-FIL
XE Type 2 Series Information
Features
- Commercial & industrial surge protection, up to 7 protection modes
- Compact NEMA polycarbonate enclosure
- Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
- Surge current strength up to 100 kA
- UL 1283 electrical noise filter
- UL 1449 Listed with advanced safety features
- Ten year warranty
Benefits
- Protects equipment downstream of electrical service entrance
- Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
- Easy monitoring of surge protection status
- Withstands severe lightning strikes, 100 kA unit provides extended service life
- Protects critical commercial and industrial equipment
- Product longevity in the most demanding environments
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XE-050-3N4X-D |
Item Number |
XE-050-3N4X-D |
Manufacturer |
Ilsco |
Product Series |
XE Type 2 |
Family Series |
Ilsco Surge Protective Devices (SPDs), XE Type 2 Series |
Line Voltage |
480 VAC 3P Delta |
Surge Capacity |
100 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
2 |
Mode of Protection |
L-G, L-L |
Mounting |
Panel |
Alarm Contacts |
Yes |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
CSA, cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
2.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved