BSM100GB120DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM100GB120DLC

Infineon Transistors
In stock
Item Number
BSM100GB120DLC
MFG Item Number
BSM100GB120DLC
This item cannot be canceled or returned
BSM100GB120DLC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM100GB120DLC
IGBT 100A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Ships Factory Direct No
Manufacturer Part Number BSM100GB120DLC
Item Number BSM100GB120DLC
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Width (mm) 106.4 mm
Depth (mm) 91.4 mm
Net Weight 0.754 lbs
Gross Weight 0.754 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved