BSM100GD120DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM100GD120DLC

Infineon Transistors
In stock
Item Number
BSM100GD120DLC
MFG Item Number
BSM100GD120DLC
BSM100GD120DLC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM100GD120DLC
IGBT 100A 1200V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM100GD120DLC
Item Number BSM100GD120DLC
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 0.5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Width (mm) 110 mm
Depth (mm) 61.5 mm
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved