BSM200GA120DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM200GA120DLC

Infineon Transistors
In stock
Item Number
BSM200GA120DLC
MFG Item Number
BSM200GA120DLC
This item cannot be canceled or returned
BSM200GA120DLC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM200GA120DLC
IGBT 200A 1200V SINGLE

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM200GA120DLC
Item Number BSM200GA120DLC
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Circuit Type Single IGBT
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7496 lbs
Gross Weight 0.7496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved