BSM30GD60DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM30GD60DLC

Infineon Transistors
In stock
Item Number
BSM30GD60DLC
MFG Item Number
BSM30GD60DLC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM30GD60DLC
IGBT 30A 600V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM30GD60DLC
Item Number BSM30GD60DLC
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 600 VDC
Ic 30 A
vges+/- 20 V
Ices Max 0.5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.45 V
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved