BSM75GB120DN2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM75GB120DN2

Infineon Transistors
In stock
Item Number
BSM75GB120DN2
MFG Item Number
BSM75GB120DN2
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
BSM75GB120DN2
IGBT 75A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM75GB120DN2
Item Number BSM75GB120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1.5 mA
Iges Max 0.32 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Width (mm) 94 mm
Depth (mm) 34 mm
Net Weight 0.5511 lbs
Gross Weight 0.5511 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved