BSM75GD120DN2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM75GD120DN2

Infineon Transistors
In stock
Item Number
BSM75GD120DN2
MFG Item Number
BSM75GD120DN2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM75GD120DN2
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM75GD120DN2
Item Number BSM75GD120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1.5 mA
Iges Max 0.32 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Width (mm) 122 mm
Depth (mm) 62 mm
Net Weight 0.6613 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved