DF1400R12IP4D
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF1400R12IP4D

Infineon Transistors
In stock
Item Number
DF1400R12IP4D
MFG Item Number
DF1400R12IP4D
DF1400R12IP4D is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
DF1400R12IP4D
IGBT

Series Information

Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number DF1400R12IP4D
Item Number DF1400R12IP4D
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 1,400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Circuit Type Chopper
Approvals UL
Comments Soft Switching Trench IGBT, High Diode Current
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved