DF650R17IE4
Infineon Transistors, PrimePACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF650R17IE4

Infineon Transistors, PrimePACK Series
In stock
Item Number
DF650R17IE4
MFG Item Number
DF650R17IE4
DF650R17IE4 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, PrimePACK Series
Item #
DF650R17IE4
IGBT

PrimePACK Series Information


Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number DF650R17IE4
Item Number DF650R17IE4
Manufacturer Infineon
Product Series PrimePACK
Family Series Infineon Transistors, PrimePACK Series
Type Single
Vces 1,700 VDC
Ic 650 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.45 V
Circuit Type Chopper
Approvals UL
Comments Low Saturation and Fast Trench IGBT
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved