The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DZ1070N28K
Infineon Power Modules, DZ Series
MFG Item Number
DZ1070N28K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Single Diode Module Blocking Voltages to 1800 Volts High Thermal Efficiency 4400 Vrms Isolation Industry Standard Packages These single diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Specifications
Specifications
Nominal Depth (mm)
176 mm
Nominal Height (mm)
90 mm
Nominal Width (mm)
70 mm
Ships Factory Direct
No
Manufacturer Part Number
DZ1070N28K
Item Number
DZ1070N28K
Manufacturer
Infineon
Product Series
DZ
Family Series
Infineon Power Modules, DZ Series
Circuit
Single Diode
It (avg)
107 A
Vrrm
2,800 V
Mounting Centers
146 mm
Net Weight
6.0625 lbs
Gross Weight
6.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved