DZ600N14K
Infineon Power Modules, DZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DZ600N14K

Infineon Power Modules, DZ Series
In stock
Item Number
DZ600N14K
MFG Item Number
DZ600N14K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, DZ Series
Item #
DZ600N14K
POWER MODULE 600A 1400V

DZ Series Information

  • Single Diode Module
  • Blocking Voltages to 1800 Volts
  • High Thermal Efficiency
  • 4400 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.

  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 101 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 50 mm
Manufacturer Part Number DZ600N14K
Item Number DZ600N14K
Manufacturer Infineon
Product Series DZ
Family Series Infineon Power Modules, DZ Series
Circuit Single Diode
It (avg) 600 A
Vrrm 1,400 V
Mounting Centers 80 mm
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved