DZ950N36K
Infineon Power Modules, DZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DZ950N36K

Infineon Power Modules, DZ Series
In stock
Item Number
DZ950N36K
MFG Item Number
DZ950N36K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, DZ Series
Item #
DZ950N36K
POWER MODULE 950A 3600V

DZ Series Information

Specifications

Specifications
Nominal Depth (mm) 176 mm
Nominal Height (mm) 90 mm
Nominal Width (mm) 70 mm
Manufacturer Part Number DZ950N36K
Item Number DZ950N36K
Manufacturer Infineon
Product Series DZ
Family Series Infineon Power Modules, DZ Series
Circuit Single Diode
It (avg) 950 A
Vrrm 3,600 V
Mounting Centers 146 mm
Net Weight 6.0625 lbs
Gross Weight 6.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved