DZ950N44K
Infineon Power Modules, DZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DZ950N44K

Infineon Power Modules, DZ Series
In stock
Item Number
DZ950N44K
MFG Item Number
DZ950N44K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, DZ Series
Item #
DZ950N44K
POWER MODULE 950A 4400V

DZ Series Information

  • Single Diode Module
  • Blocking Voltages to 1800 Volts
  • High Thermal Efficiency
  • 4400 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.

  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 176 mm
Nominal Height (mm) 90 mm
Nominal Width (mm) 70 mm
Ships Factory Direct No
Manufacturer Part Number DZ950N44K
Item Number DZ950N44K
Manufacturer Infineon
Product Series DZ
Family Series Infineon Power Modules, DZ Series
Circuit Single Diode
It (avg) 950 A
Vrrm 4,400 V
Mounting Centers 146 mm
Net Weight 6.0625 lbs
Gross Weight 6.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved