F3L15R12W2H3_B27
Infineon Transistors, EASY Solar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F3L15R12W2H3_B27

Infineon Transistors, EASY Solar Series
In stock
Item Number
F3L15R12W2H3_B27
MFG Item Number
F3L15R12W2H3_B27
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EASY Solar Series
Item #
F3L15R12W2H3_B27
IGBT,3-Level

EASY Solar Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number F3L15R12W2H3_B27
Item Number F3L15R12W2H3_B27
Manufacturer Infineon
Product Series EASY Solar
Family Series Infineon Transistors, EASY Solar Series
Type Three Level
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.4 V
Comments High Speed IGBT
Width (mm) 56.7 mm
Depth (mm) 62.8 mm
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved