F3L300R12MT4_B22
Infineon Transistors, EconoDUAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F3L300R12MT4_B22

Infineon Transistors, EconoDUAL Series
In stock
Item Number
F3L300R12MT4_B22
MFG Item Number
F3L300R12MT4_B22
This item cannot be canceled or returned
F3L300R12MT4_B22 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoDUAL Series
Item #
F3L300R12MT4_B22
IGBT,3-Level

EconoDUAL Series Information

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number F3L300R12MT4_B22
Item Number F3L300R12MT4_B22
Manufacturer Infineon
Product Series EconoDUAL
Family Series Infineon Transistors, EconoDUAL Series
Type Three Level
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.1 V
Comments NPC1 Module for Upper Switch in 3 Level Topology, Fast Trench IGBT
Width (mm) 152.1 mm
Depth (mm) 62 mm
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved