F3L400R12PT4_B26
Infineon Transistors, EconoPACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F3L400R12PT4_B26

Infineon Transistors, EconoPACK Series
In stock
Item Number
F3L400R12PT4_B26
MFG Item Number
F3L400R12PT4_B26
F3L400R12PT4_B26 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPACK Series
Item #
F3L400R12PT4_B26
IGBT,3-Level

EconoPACK Series Information

  • Available with PressFIT Solderless Control Terminals
  • Six‑Pack IGBT
  • 600 V/650 V/1200 V/1700V
  • 15 A to 600 A
EconoPACK modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number F3L400R12PT4_B26
Item Number F3L400R12PT4_B26
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Type Three Level
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.15 V
Comments NPC2 Module for 3 Level Topology, Fast Trench IGBT
Width (mm) 130 mm
Depth (mm) 70.6 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved