FD1400R12IP4D
Infineon Transistors, PrimePACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD1400R12IP4D

Infineon Transistors, PrimePACK Series
In stock
Item Number
FD1400R12IP4D
MFG Item Number
FD1400R12IP4D
FD1400R12IP4D is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, PrimePACK Series
Item #
FD1400R12IP4D
IGBT

PrimePACK Series Information


Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number FD1400R12IP4D
Item Number FD1400R12IP4D
Manufacturer Infineon
Product Series PrimePACK
Family Series Infineon Transistors, PrimePACK Series
Type Single
Vces 1,200 VDC
Ic 1,400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Circuit Type Chopper
Approvals UL
Comments Soft Switching Trench IGBT, High Diode Current
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved