FF1400R17IP4
Infineon Transistors, PrimePACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF1400R17IP4

Infineon Transistors, PrimePACK Series
In stock
Item Number
FF1400R17IP4
MFG Item Number
FF1400R17IP4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, PrimePACK Series
Item #
FF1400R17IP4
IGBT

PrimePACK Series Information


Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number FF1400R17IP4
Item Number FF1400R17IP4
Manufacturer Infineon
Product Series PrimePACK
Family Series Infineon Transistors, PrimePACK Series
Type Dual
Vces 1,700 VDC
Ic 1,400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.2 V
Circuit Type Half-Bridge
Comments Soft Switching Trench IGBT
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved