FF450R12ME4P
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF450R12ME4P

Infineon Transistors
In stock
Item Number
FF450R12ME4P
MFG Item Number
FF450R12ME4P
FF450R12ME4P is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF450R12ME4P
IGBT,Dual,1200V,450A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF450R12ME4P
Item Number FF450R12ME4P
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 450 A
Circuit Type Half-Bridge
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved