FF650R17IE4DP_B2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF650R17IE4DP_B2

Infineon Transistors
In stock
Item Number
FF650R17IE4DP_B2
MFG Item Number
FF650R17IE4DP_B2
FF650R17IE4DP_B2 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF650R17IE4DP_B2
IGBT,Dual,1700V,650A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF650R17IE4DP_B2
Item Number FF650R17IE4DP_B2
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,700 VDC
Ic 650 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 3 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 1.8188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved