FF900R12IE4
Infineon Transistors, PrimePACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF900R12IE4

Infineon Transistors, PrimePACK Series
In stock
Item Number
FF900R12IE4
MFG Item Number
FF900R12IE4
FF900R12IE4 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, PrimePACK Series
Item #
FF900R12IE4
IGBT,Dual,1200V,900A

PrimePACK Series Information


Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF900R12IE4
Item Number FF900R12IE4
Manufacturer Infineon
Product Series PrimePACK
Family Series Infineon Transistors, PrimePACK Series
Type Dual
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.05 V
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 1.894 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved