FS100R07N2E4_B11
Infineon Transistors, EconoPACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS100R07N2E4_B11

Infineon Transistors, EconoPACK Series
In stock
Item Number
FS100R07N2E4_B11
MFG Item Number
FS100R07N2E4_B11
FS100R07N2E4_B11 is available to buy in increments of 45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPACK Series
Item #
FS100R07N2E4_B11
IGBT

EconoPACK Series Information

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number FS100R07N2E4_B11
Item Number FS100R07N2E4_B11
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Type Six-Pack
Vces 650 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 1.95 V
Approvals UL
Comments Low Saturation and Fast Trench IGBT, PressFIT Module
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved