FS150R12KT4
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS150R12KT4

Infineon Transistors
In stock
Item Number
FS150R12KT4
MFG Item Number
FS150R12KT4
FS150R12KT4 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS150R12KT4
IGBT SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number FS150R12KT4
Item Number FS150R12KT4
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 6.4 V
Vce(sat) Max 2.2 V
Width (mm) 122 mm
Depth (mm) 62 mm
Net Weight 0.6613 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved