FS3L50R07W2H3_B11
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS3L50R07W2H3_B11

Infineon Transistors
In stock
Item Number
FS3L50R07W2H3_B11
MFG Item Number
FS3L50R07W2H3_B11
FS3L50R07W2H3_B11 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS3L50R07W2H3_B11
IGBT,3-Level,650V,50A

Series Information

Specifications

Specifications
Height (mm) 16.4 mm
Ships Factory Direct No
Manufacturer Part Number FS3L50R07W2H3_B11
Item Number FS3L50R07W2H3_B11
Manufacturer Infineon
Family Series Infineon Transistors
Type Three Level
Vces 700 VDC
Ic 50 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.05-6.45 V
Vce(sat) Max 1.8 V
Circuit Type Three Phase Bridge
Approvals UL
RoHS No
Width (mm) 56.7 mm
Depth (mm) 62.8 mm
Net Weight 0.086 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved