FS75R12KE3
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS75R12KE3

Infineon Transistors
In stock
Item Number
FS75R12KE3
MFG Item Number
FS75R12KE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS75R12KE3
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Manufacturer Part Number FS75R12KE3
Item Number FS75R12KE3
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.15 V
Width (mm) 93 mm
Depth (mm) 45 mm
Net Weight 0.3968 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved