FZ1200R17HP4
Infineon Transistors, IH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FZ1200R17HP4

Infineon Transistors, IH Series
In stock
Item Number
FZ1200R17HP4
MFG Item Number
FZ1200R17HP4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, IH Series
Item #
FZ1200R17HP4
IGBT,Single,1700V,1200A

IH Series Information


Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number FZ1200R17HP4
Item Number FZ1200R17HP4
Manufacturer Infineon
Product Series IH
Family Series Infineon Transistors, IH Series
Type Single
Vces 1,700 VDC
Ic 1,200 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.25 V
Circuit Type Single IGBT
Approvals UL
Comments Soft Switching Trench IGBT
Width (mm) 130 mm
Depth (mm) 140 mm
Net Weight 2.795 lbs
Gross Weight 2.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved