The store will not work correctly when cookies are disabled.
FZ1800R12HE4-B9
In stock
Item Number
FZ1800R12HE4-B9
MFG Item Number
FZ1800R12HE4_B9
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FZ1800R12HE4_B9 |
Item Number |
FZ1800R12HE4-B9 |
Manufacturer |
Infineon |
Family Series |
Infineon Transistors |
Type |
Single |
Vces |
1,200 VDC |
Ic |
1,800 A |
vges+/- |
20 V |
Circuit Type |
Single IGBT |
Comments |
Low Saturation and Fast Trench IGBT, 140x190mm Base Plate |
Net Weight |
4.1888 lbs |
Gross Weight |
4.1888 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved