ND104N16K
Infineon Power Modules, ND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ND104N16K

Infineon Power Modules, ND Series
In stock
Item Number
ND104N16K
MFG Item Number
ND104N16K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, ND Series
Item #
ND104N16K
POWER MODULE 104A 1600V

ND Series Information

  • Single Diode Module
  • Blocking Voltages to 2600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be use individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Four different package sizes allow for a maximum output current of 600 amps for standard diodes and 240 amps for fast recovery versions. Blocking voltages are available as high as 2600 volts for both standard diodes and fast recovery modules.

  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 93 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 20 mm
Ships Factory Direct No
Manufacturer Part Number ND104N16K
Item Number ND104N16K
Manufacturer Infineon
Product Series ND
Family Series Infineon Power Modules, ND Series
Circuit Single Diode
It (avg) 104 A
Vrrm 1,600 V
Mounting Centers 80 mm
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved