T1190N16TOF-S3
Infineon SCRs, T1190N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1190N16TOF-S3

Infineon SCRs, T1190N Series
In stock
Item Number
T1190N16TOF-S3
MFG Item Number
T1190N16TOF-S3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T1190N Series
Item #
T1190N16TOF-S3
SCR,TO-200AD,1600V,1190A

T1190N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T1190N16TOF-S3
Item Number T1190N16TOF-S3
Manufacturer Infineon
Product Series T1190N
Family Series Infineon SCRs, T1190N Series
Package Style TO-200AD
Vdrm (Volts) 1,600 V
Vrrm (Volts) 1,600 V
Idrm Peak (mA) 0.15 mA
Irrm Peak (mA) 0.15 mA
It (rms) Amps 2,770 A
It (avg) Amps 1,190 A
Itsm Amps 25,500 A
I2T@50Hz (A2Sec) 3,250,000
Vtm (Volts) 2.05 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 200
tq (microseconds) 240 µs
Igt (mA) 250 mA
Vgt (Volts) 2 V
Junction Temperature 125 °F
Mounting Force 16-32 kN
Puck Size (h x dia.) in. 1.04x2.95 "
RoHS No
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved