The store will not work correctly when cookies are disabled.
T1401N42TOH
Infineon SCRs, T1401N Series
MFG Item Number
T1401N42TOH
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
T1401N Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T1401N42TOH |
Item Number |
T1401N42TOH |
Manufacturer |
Infineon |
Product Series |
T1401N |
Family Series |
Infineon SCRs, T1401N Series |
Package Style |
TO-200AG |
Vdrm (Volts) |
4,200 V |
Vrrm (Volts) |
4,200 V |
Idrm Peak (mA) |
400 mA |
Irrm Peak (mA) |
400 mA |
It (rms) Amps |
3,450 A |
It (avg) Amps |
1,600 A |
Itsm Amps |
36,000 A |
I2T@50Hz (A2Sec) |
8,000,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
2,000 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
350 µs |
Igt (mA) |
350 mA |
Vgt (Volts) |
2.5 V |
Junction Temperature |
257 °F |
Mounting Force |
44 kN |
Puck Size (h x dia.) in. |
1.38x4.76 " |
RoHS |
Yes |
Net Weight |
3.75 lbs |
Gross Weight |
3.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved