T940N14TOF
Infineon SCRs, T940N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T940N14TOF

Infineon SCRs, T940N Series
In stock
Item Number
T940N14TOF
MFG Item Number
T940N14TOF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T940N Series
Item #
T940N14TOF
SCR,TO-200AC-1,1400V,936A

T940N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T940N14TOF
Item Number T940N14TOF
Manufacturer Infineon
Product Series T940N
Family Series Infineon SCRs, T940N Series
Package Style TO-200AC-1
Vdrm (Volts) 1,400 V
Vrrm (Volts) 1,400 V
Idrm Peak (mA) 0.1 mA
Irrm Peak (mA) 0.1 mA
It (rms) Amps 2,200 A
It (avg) Amps 959 A
Itsm Amps 17,500 A
I2T@50Hz (A2Sec) 1,530,000
Vtm (Volts) 1.95 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 200
tq (microseconds) 250 µs
Igt (mA) 250 mA
Vgt (Volts) 2.2 V
Junction Temperature 125 °F
Mounting Force 10.5-21 kN
Puck Size (h x dia.) in. 0.57x2.28 "
RoHS No
Net Weight 0.3748 lbs
Gross Weight 0.3748 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved