TZ425N16KOF
Infineon Power Modules, TZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TZ425N16KOF

Infineon Power Modules, TZ Series
In stock
Item Number
TZ425N16KOF
MFG Item Number
TZ425N16KOF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, TZ Series
Item #
TZ425N16KOF
PMOD,1600V,425A,Single SCR

TZ Series Information

  • Single SCR Module
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These single scr modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Two different package sizes allow for a maximum output current of 800 amps for standard scr's and 335 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1200 volts for fast switching modules. Turn off times are as low as as 25 microseconds.

  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 101 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 50 mm
Ships Factory Direct No
Manufacturer Part Number TZ425N16KOF
Item Number TZ425N16KOF
Manufacturer Infineon
Product Series TZ
Family Series Infineon Power Modules, TZ Series
Circuit Single SCR w/ aux Cathode
It (rms) 800 A
It (avg) 425 A
Vrrm 1,600 V
Tq 250 µs
Igt 250 A
di/dt (Amps/MicroSec.) 120
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Mounting Centers 80 mm
Comments Lead sets sold separately.
Net Weight 1.9844 lbs
Gross Weight 1.9844 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved