114-301
Instrument Transformer, Div of Current Transformers, 114 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114-301

Instrument Transformer, Div of Current Transformers, 114 Series
In stock
Item Number
114-301
MFG Item Number
114-301
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 114 Series
Item #
114-301
CT, Indoor, Model: 114, Ratio:

114 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114-301
Item Number 114-301
Manufacturer Instrument Transformer, Div of
Product Series 114
Family Series Instrument Transformer, Div of Current Transformers, 114 Series
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 300:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved