145-500
Instrument Transformer, Div of Current Transformers, 145 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145-500

Instrument Transformer, Div of Current Transformers, 145 Series
In stock
Item Number
145-500
MFG Item Number
145-500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 145 Series
Item #
145-500
CT, Indoor, Model: 145, Ratio: 50:5

145 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145-500
Item Number 145-500
Manufacturer Instrument Transformer, Div of
Product Series 145
Family Series Instrument Transformer, Div of Current Transformers, 145 Series
Core Style Solid Core
Aperture (WindowOpening) 6 " Dia.
Current Ratio 50:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 1.2
ANSI Class at 60 Hz B0.2 4.8
Approvals CSA, UR
Net Weight 80 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved