190XSUM-2
Instrument Transformer, Div of Current Transformers, 190X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

190XSUM-2

Instrument Transformer, Div of Current Transformers, 190X Series
In stock
Item Number
190XSUM-2
MFG Item Number
190XSUM-2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 190X Series
Item #
190XSUM-2
CT, Indoor, Model: 190X, Ratio:

190X Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 190XSUM-2
Item Number 190XSUM-2
Manufacturer Instrument Transformer, Div of
Product Series 190X
Family Series Instrument Transformer, Div of Current Transformers, 190X Series
Core Style Solid Core
Aperture (WindowOpening) None
Current Ratio 5:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 3.265 lbs
Gross Weight 3.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved