19SHT-601
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19SHT-601

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
19SHT-601
MFG Item Number
19SHT-601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
19SHT-601
CT, Indoor, Model: 19, Ratio: 600:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19SHT-601
Item Number 19SHT-601
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 4.25 " Dia.
Current Ratio 600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
VA for +/- 1% Class 15 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved