20-4-001
Instrument Transformer, Div of Current Transformers, 20WP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20-4-001

Instrument Transformer, Div of Current Transformers, 20WP Series
In stock
Item Number
20-4-001
MFG Item Number
20-4-001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 20WP Series
Item #
20-4-001
CT, Indoor, Model: 20WP, Ratio: 1:5

20WP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20-4-001
Item Number 20-4-001
Manufacturer Instrument Transformer, Div of
Product Series 20WP
Family Series Instrument Transformer, Div of Current Transformers, 20WP Series
Core Style Solid Core
Aperture (WindowOpening) None
Current Ratio 1:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
VA for +/- 1% Class 125 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 7.155 lbs
Gross Weight 7.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved