21-151
Instrument Transformer, Div of Current Transformers, 21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21-151

Instrument Transformer, Div of Current Transformers, 21 Series
In stock
Item Number
21-151
MFG Item Number
21-151
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 21 Series
Item #
21-151
CT, Indoor, Model: 21, Ratio: 150:5

21 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21-151
Item Number 21-151
Manufacturer Instrument Transformer, Div of
Product Series 21
Family Series Instrument Transformer, Div of Current Transformers, 21 Series
Core Style Solid Core
Aperture (WindowOpening) 1.25 " Dia.
Current Ratio 150:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved